Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK364
Mfr # PLC-03575
Zoro # G2161638
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 152mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03575
- Zoro # G2161638
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Diameter | 67 mm |
Labware Height - English | 4.02 in |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Body Diameter - Metric | 67 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- ALLPOINTS Test Strips, Water Hardness (851259)
- MICROLIT LilPet Pro Fixed Volume Pipettor, 10ul (LILP-10)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Qorpak Labware