Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK24
Mfr # GLC-02126
Zoro # G6010033
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-02126
- Zoro # G6010033
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - Metric | 119 mm |
Screw Closure Size | 45-400 mm |
Diameter | 65 mm |
Labware Height - English | 4.69 in |
Labware Screw Closure Size | 45-400 mm |
Minimum Screw Closure Size | 45 mm |
Overall Height - Metric | 119 mm |
Mouth Size | Wide |
Body Diameter - Metric | 65 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 45-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL PID Control (104A PL612)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- AMSCOPE 3.5X-45X LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3TX-54S-5M)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03469)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- Qorpak Bottles & Jars