Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK24
Mfr # GLC-02125
Zoro # G5941975
product price: $65.85
/pk 24, $2.74/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Nominal Capacity - English 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02125
- Zoro # G5941975
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - Metric | 119 mm |
Diameter | 65 mm |
Screw Closure Size | 45-400 mm |
Labware Height - English | 4.69 in |
Labware Screw Closure Size | 45-400 mm |
Body Diameter - Metric | 65 mm |
Overall Height - Metric | 119 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 45 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 45-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986560)
- LABCHEM CHEMICAL HCL 1.0 NORMAL 4 LITER (LC153004)
- UNITED SCIENTIFIC Cork Stoppers, #14, PK 100 (CST14)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- SP SCIENCEWARE Wash Bottle, Std Spout, 4 oz., Natural, PK12 (F11618-0004)
- Qorpak Labware