Shop All Bottles & Jars
Qorpak
Bottle, 250mL, PK24
Mfr # GLC-02120
Zoro # G5871205
product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Labware Closure Liner Material F217/PTFE
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02120
- Zoro # G5871205
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Screw Closure Size | 45-400 mm |
Labware Height - English | 4.69 in |
Diameter | 65 mm |
Labware Screw Closure Size | 45-400 mm |
Labware Height - Metric | 119 mm |
Body Diameter - Metric | 65 mm |
Overall Height - Metric | 119 mm |
Minimum Screw Closure Size | 45 mm |
Mouth Size | Wide |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 45-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Green, PK8 (3039G)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Closure, 58-400, Polypropylene, White, PK288 (CAP-06630)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- Qorpak Bottles & Jars