Shop All Bottles & Jars
Qorpak
Bottle, 250mL, 53-400, PK364
Mfr # PLC-03572
Zoro # G5882983
product price: $533.99
/pk 364, $1.47/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 102mm
- Autoclavable No
- Labware Capacity - Metric 250 mL
- Labware Nominal Capacity - Metric 250 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03572
- Zoro # G5882983
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 67 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 4.02 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 102 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Body Diameter - Metric | 67 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/Pulp, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- ADVANTEC MFS Silicone Rubber Stoppers, #8 (311404)
- RHIZOSPHERE Rhizon soil moisture sampler, SMS, 2.5mm (192105)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 2000 mL (33312)
- Qorpak Bottles & Jars