Shop All Bottles & Jars
Qorpak
Bottle, 250mL, 53-400, PK364
Mfr # PLA-03317
Zoro # G6000872
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 102mm
- Autoclavable No
- Labware Height - Metric 102 mm
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLA-03317
- Zoro # G6000872
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - Metric | 102 mm |
Labware Height - English | 4.02 in |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 67 mm |
Overall Height - Metric | 102 mm |
Mouth Size | Wide |
Body Diameter - Metric | 67 mm |
Minimum Screw Closure Size | 53 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 67 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- YSI BOD Probe, Self-stirring, 5 Foot Cable (5010)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03544)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL3)
- Qorpak Bottles & Jars