Shop All Bottles & Jars
Qorpak
Bottle, 250mL, 45-400, PK84
Mfr # GLA-00919
Zoro # G5989164
product price: $111.99
/pk 84, $1.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable Yes
- Labware Capacity - Metric 250 mL
- Diameter 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00919
- Zoro # G5989164
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Diameter | 65 mm |
Labware Height - Metric | 119 mm |
Screw Closure Size | 45-400 mm |
Labware Height - English | 4.69 in |
Labware Screw Closure Size | 45-400 mm |
Minimum Screw Closure Size | 45 mm |
Mouth Size | Wide |
Body Diameter - Metric | 65 mm |
Overall Height - Metric | 119 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 45-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Stainless Steel Reagent Mixing Spatula S (SWZR-216)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- QORPAK Metal Can, 1/2 gal., Round, PK75 (MET-03096)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- Qorpak Bottles & Jars