Shop All Bottles & Jars
Qorpak
Bottle, 250mL, 45-400, PK270
Mfr # PLA-06569
Zoro # G6034061
product price: $189.99
/pk 270, $0.70/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 112mm
- Autoclavable No
- Labware Height - English 4.41 in
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-06569
- Zoro # G6034061
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - English | 4.41 in |
Labware Height - Metric | 112 mm |
Diameter | 64 mm |
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 46 mm |
Minimum Screw Closure Size | 45 mm |
Description
Packer Bottle, Body Color Amber, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 112 mm, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 45-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Refractometer, Brix, 7-1/2inL (RHB-90)
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle Wide Mouth Glass 128 Oz Clear, PK4 (GLA-00883)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- Qorpak Bottles & Jars