Shop All Bottles & Jars
Qorpak
Bottle, 250mL, 43-400, PK48
Mfr # PLC-03477
Zoro # G5949142
product price: $102.99
/pk 48, $2.15/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 115mm
- Autoclavable No
- Screw Closure Size 43-400 mm
- Diameter 68 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03477
- Zoro # G5949142
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 115mm |
Screw Closure Size | 43-400 mm |
Diameter | 68 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - English | 4.53 in |
Labware Height - Metric | 115 mm |
Overall Depth - Metric | 50 mm |
Minimum Screw Closure Size | 43 mm |
Overall Width - Metric | 68 mm |
Body Diameter - Metric | 68 mm |
Mouth Size | Wide |
Overall Height - Metric | 115 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 115 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J886)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- POLYSCIENCE Algaecide (004-300040)
- ZORO SELECT Funnel, Buchner, 600mL, Porcelain (CG-1888-05)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- Qorpak Labware