Shop All Bottles & Jars
Qorpak
Bottle, 250cc, PK48
Mfr # PLC-06594
Zoro # G4994227
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 112mm
- Autoclavable No
- Includes Closure Yes
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-06594
- Zoro # G4994227
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 112mm |
Labware Height - Metric | 112 mm |
Diameter | 64 mm |
Screw Closure Size | 45-400 mm |
Labware Height - English | 4.41 in |
Labware Screw Closure Size | 45-400 mm |
Body Diameter - Metric | 46 mm |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 45 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Chemical/Reagent, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- LABELMASTER Pail, Plastic with Screw-Top L (KNG5GALSS)
- Qorpak Bottles & Jars