Shop All Bottles & Jars
Qorpak
Bottle, 2500mL, PK12
Mfr # GLC-07354
Zoro # G5990652
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500mL
- Height 239mm
- Autoclavable No
- Labware Screw Closure Size 70-400 mm
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-07354
- Zoro # G5990652
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 239mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 140 mm |
Screw Closure Size | 70-400 mm |
Labware Height - Metric | 239 mm |
Labware Height - English | 9.41 in |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 239 mm |
Body Diameter - Metric | 140 mm |
Mouth Size | Wide |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 140 mm, Bottle Type Sampling, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle Cleaned, 32 oz, 70-400, PK12 (GLC-01836)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- Qorpak Labware