Shop All Bottles & Jars
Qorpak
Bottle, 2500mL, PK12
Mfr # GLC-05941
Zoro # G5081422
product price: $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2,500mL
- Height 239mm
- Autoclavable No
- Labware Body Color Amber
- Labware Capacity - English 84 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05941
- Zoro # G5081422
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 239mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 9.41 in |
Diameter | 140 mm |
Labware Height - Metric | 239 mm |
Screw Closure Size | 70-400 mm |
Minimum Screw Closure Size | 70 mm |
Body Diameter - Metric | 140 mm |
Mouth Size | Wide |
Overall Height - Metric | 239 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 140 mm, Bottle Type Sampling, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- OAKTON PH700 BENCHTOP METER W/PRB STND (WD-35419-12)
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- DYNALON CONTNR SNAP-ON 5 DRAM PE, PK144 (426364-05)
- Qorpak Labware