Shop All Bottles & Jars
Qorpak
Bottle, 2500mL, PK12
Mfr # GLC-05917
Zoro # G5900151
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500mL
- Height 52mm
- Autoclavable No
- Labware Capacity - Metric 2,500 mL
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05917
- Zoro # G5900151
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 52mm |
Screw Closure Size | 70-400 mm |
Diameter | 140 mm |
Labware Height - Metric | 239 mm |
Labware Height - English | 9.41 in |
Labware Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 140 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 239 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 140 mm, Bottle Type Sampling, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- OHAUS Conductivity Standard (30100442)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- TRICO Sampling Bottle, 4 oz. (38400)
- Qorpak Bottles & Jars