Shop All Bottles & Jars
Qorpak
Bottle, 2500mL, 70-400, PK12
Mfr # GLA-05149
Zoro # G6029396
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,500mL
- Height 239mm
- Autoclavable Yes
- Labware Capacity - English 84 oz
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-05149
- Zoro # G6029396
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 239mm |
Labware Height - Metric | 239 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 9.41 in |
Screw Closure Size | 70-400 mm |
Diameter | 140 mm |
Minimum Screw Closure Size | 70 mm |
Mouth Size | Wide |
Overall Height - Metric | 239 mm |
Body Diameter - Metric | 140 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 140 mm, Bottle Type Sampling, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Overall Height - Metric 239 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 70-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- Qorpak Labware