Shop All Bottles & Jars
Qorpak
Bottle, 2000mL, PK6
Mfr # PLC-03622
Zoro # G5883175
product price: $69.59
/pk 6, $11.60/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Autoclavable No
- Labware Basic Material Plastic
- Includes Closure Yes
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03622
- Zoro # G5883175
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 89-400 mm |
Diameter | 124 mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 8.54 in |
Labware Height - Metric | 217 mm |
Body Diameter - Metric | 124 mm |
Minimum Screw Closure Size | 89 mm |
Mouth Size | Wide |
Overall Height - Metric | 217 mm |
Description
Precleaned Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 217 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Volatile Organic Compounds, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- PREMIERE Microscope, Student (MSK-01L)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- SPERIAN BY HONEYWELL Sperian Emergency Eyewash 203-32-000435-0000 Universal Bottle Mounting Device (203-32-000435-0000)
- Qorpak Labware