Shop All Bottles & Jars
Qorpak
Bottle, 2000mL, PK6
Mfr # PLC-03618
Zoro # G5897491
original price:
$46.69
12% off
new price: $40.85
/pk 6, $6.81/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 217mm
- Autoclavable No
- Labware Nominal Capacity - Metric 2 L
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03618
- Zoro # G5897491
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Height - English | 8.54 in |
Labware Height - Metric | 217 mm |
Screw Closure Size | 89-400 mm |
Diameter | 124 mm |
Labware Screw Closure Size | 89-400 mm |
Minimum Screw Closure Size | 89 mm |
Mouth Size | Wide |
Body Diameter - Metric | 80 mm |
Overall Height - Metric | 216 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- GE Dishwasher Rinse and Detergent Module (WD12X10163)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Bottle, 8 oz, PK24 (GLC-01681)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- Qorpak Labware