Shop All Bottles & Jars
Qorpak
Bottle, 2000mL, PK50
Mfr # PLC-07370
Zoro # G5879237
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 217mm
- Autoclavable No
- Closure Material Phenolic
- Screw Closure Size 89-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-07370
- Zoro # G5879237
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 217 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 8.54 in |
Diameter | 124 mm |
Body Diameter - Metric | 80 mm |
Mouth Size | Wide |
Overall Height - Metric | 216 mm |
Minimum Screw Closure Size | 89 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity Kit, 1 drop- 40ppm (TK5025-Z)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- LAB SAFETY SUPPLY Safety Coated Bottle, 112mm H, 4 oz., PK24 (52KA45)
- Qorpak Labware