Shop All Bottles & Jars
Qorpak
Bottle, 2000mL, PK50
Mfr # PLC-03619
Zoro # G5076294
product price: $231.99
/pk 50, $4.64/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 217mm
- Autoclavable No
- Closure Material Polypropylene
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03619
- Zoro # G5076294
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Diameter | 124 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 8.54 in |
Labware Height - Metric | 217 mm |
Screw Closure Size | 89-400 mm |
Minimum Screw Closure Size | 89 mm |
Overall Height - Metric | 216 mm |
Mouth Size | Wide |
Body Diameter - Metric | 80 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- UNITED SCIENTIFIC Overflow Can, 4" I.D. X 5" H, Cap. 800Ml (OFLCN1)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- QORPAK Bottle, 64 oz, PK6 (GLC-01872)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- Qorpak Bottles & Jars