Shop All Bottles & Jars
Qorpak
Bottle, 2000mL, 89-400, PK50
Mfr # PLC-04862
Zoro # G5900377
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 217mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Closure Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-04862
- Zoro # G5900377
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Diameter | 124 mm |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 217 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 8.54 in |
Body Diameter - Metric | 80 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 89 mm |
Overall Height - Metric | 216 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 89-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6717-9502)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- EZRED IN A JAR (12pk) 501 (EZBK50112PCK)
- Qorpak Labware