Shop All Bottles & Jars
Qorpak
Bottle, 2000mL, 89-400, PK50
Mfr # PLC-03616
Zoro # G5978901
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 217mm
- Autoclavable No
- Labware Height - Metric 217 mm
- Labware Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03616
- Zoro # G5978901
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 217mm |
Labware Height - Metric | 217 mm |
Screw Closure Size | 89-400 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 8.54 in |
Diameter | 124 mm |
Overall Height - Metric | 216 mm |
Body Diameter - Metric | 80 mm |
Minimum Screw Closure Size | 89 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 68 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/Pulp, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- DYNALON Graduated Cylinder, 500mL, Polypropylene (537835-0500)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- WHEATON Cap, Screw Closure Size 24-400, PK144 (239257)
- Qorpak Labware