Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK900
Mfr # PLC-03389
Zoro # G2161726
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 92mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03389
- Zoro # G2161726
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Screw Closure Size | 24-410 mm |
Labware Height - English | 3.62 in |
Screw Closure Size | 24-410 mm |
Diameter | 34 mm |
Labware Height - Metric | 92 mm |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 29 mm |
Mouth Size | Narrow |
Overall Height - Metric | 93 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 29 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 93 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- QORPAK Bottle Safety Wide Mouth 8Oz Clear, PK24 (GLA-00946)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Qorpak Labware