Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK48
Mfr # GLC-01495
Zoro # G6034646
product price: $80.99
/pk 48, $1.69/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 170mm
- Autoclavable No
- Labware Closure Color Black
- Labware Height - Metric 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01495
- Zoro # G6034646
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 170mm |
Labware Height - Metric | 83 mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 3.27 in |
Screw Closure Size | 38-400 mm |
Diameter | 42 mm |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 60 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- RPI Teflon Cloth for 8" Sealer (248103)
- RPI Distilled Water, 55 Gal (W20525-55)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03404)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 90mL, PK96 (6525FL)
- Qorpak Bottles & Jars