Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK48
Mfr # GLC-01485
Zoro # G5078701
product price: $84.99
/pk 48, $1.77/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Capacity - English 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01485
- Zoro # G5078701
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Diameter | 42 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.27 in |
Labware Height - Metric | 83 mm |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00063G)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- Qorpak Labware