Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK288
Mfr # GLC-01903
Zoro # G2161796
product price: $438.99
/pk 288, $1.52/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Closure Liner Design Flat
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01903
- Zoro # G2161796
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Labware Height - English | 3.7 in |
Body Diameter - Metric | 39 mm |
Overall Height - Metric | 94 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6 (6FAJ4)
- Qorpak Bottles & Jars