Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK288
Mfr # GLC-01491
Zoro # G2161811
product price: $386.99
/pk 288, $1.34/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Graduation Range 2 oz, 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01491
- Zoro # G2161811
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Height - Metric | 83 mm |
Labware Height - English | 3.27 in |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Diameter | 42 mm |
Mouth Size | Wide |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle Safety Coated, 128 oz, 89-400, PK4 (GLA-00950)
- QORPAK Bottle, 2000mL, PK6 (PLC-03618)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- Qorpak Bottles & Jars