Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK288
Mfr # GLC-01106
Zoro # G2161839
product price: $305.99
/pk 288, $1.06/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Nominal Capacity - English 2 oz
- Labware Closure Liner Design PolyCone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01106
- Zoro # G2161839
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - English | 3.7 in |
Labware Height - Metric | 94 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 39 mm |
Overall Height - Metric | 94 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 1 oz, 33-400, PK432 (GLC-01460)
- QORPAK Bottle, 2 oz, PK24 (GLC-01904)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- Qorpak Bottles & Jars