Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK288
Mfr # GLA-00886
Zoro # G2161857
product price: $358.99
/pk 288, $1.25/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$358.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable Yes
- Sterile/Non-Sterile Non-Sterile
- Diameter 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00886
- Zoro # G2161857
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Diameter | 39 mm |
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - English | 3.7 in |
Labware Height - Metric | 94 mm |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- SP SCIENCEWARE Square Bottle, Wide, 32 Oz, HDPE, PK6 (F10904-1000)
- Qorpak Bottles & Jars