Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK288
Mfr # GLA-00842
Zoro # G2161875
product price: $225.99
/pk 288, $0.78/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable Yes
- Labware Height - English 3.27 in
- Graduation Range 2 oz, 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00842
- Zoro # G2161875
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Height - English | 3.27 in |
Diameter | 42 mm |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Labware Screw Closure Size | 38-400 mm |
Body Diameter - Metric | 42 mm |
Overall Height - Metric | 83 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL (SA9555-B)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- KERSHAW Shuffle Diy (KER8720)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Closure, 28-400, Polypropylene, Wht, PK1800 (CAP-00348)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- Qorpak Bottles & Jars