Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK240
Mfr # GLA-00826
Zoro # G2161890
product price: $217.99
/pk 240, $0.91/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Autoclavable Yes
- Width 37mm
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00826
- Zoro # G2161890
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Depth - Metric | 37 mm |
Screw Closure Size | 28-400 mm |
Labware Width - Metric | 37 mm |
Diameter | 37 mm |
Labware Height - Metric | 86 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 3.39 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 37 mm |
Overall Height - Metric | 86 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Dropper Bottle, 4 oz., Clear, Round, PK24 (GLC-05726)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- Qorpak Labware