Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-06419
Zoro # G5908944
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 75mm
- Autoclavable Yes
- Labware Closure Material Phenolic
- Labware Closure Liner Material PTFE/Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-06419
- Zoro # G5908944
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 75mm |
Diameter | 39 mm |
Labware Height - Metric | 94 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Overall Height - Metric | 94 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE/Silicone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 250mL (3701-250)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- Qorpak Labware