Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-04912
Zoro # G5994956
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 49mm
- Autoclavable No
- Labware Screw Closure Size 53-400 mm
- Labware Height - English 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-04912
- Zoro # G5994956
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 49mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 1.93 in |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 49 mm |
Diameter | 55 mm |
Mouth Size | Wide |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 55 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Polyethylene, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Tinplate, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM07NQ9GMA)
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Bottle, 6 oz, 24-400, PK48 (GLC-13070)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- Qorpak Labware