Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-01912
Zoro # G5072742
product price: $36.19
/pk 24, $1.51/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Closure Color Black
- Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01912
- Zoro # G5072742
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - Metric | 94 mm |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.7 in |
Diameter | 39 mm |
Body Diameter - Metric | 39 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 94 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- TRICORBRAUN 15 Ml Glass Boston Round, Round, Amber, 18Mm Spec Finish Euro Dropper Bottle (600111)
- Qorpak Labware