Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-01611
Zoro # G5078692
original price:
$116.55
23% off
new price: $88.69
/pk 24, $3.70/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 49mm
- Autoclavable No
- Labware Closure Type Screw On
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01611
- Zoro # G5078692
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 49mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 49 mm |
Diameter | 55 mm |
Labware Height - English | 1.93 in |
Mouth Size | Wide |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 55 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- Qorpak Labware