Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-01605
Zoro # G5992734
product price: $50.49
/pk 24, $2.10/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 49mm
- Autoclavable Yes
- Labware Screw Closure Size 53-400 mm
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01605
- Zoro # G5992734
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 49mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 49 mm |
Diameter | 55 mm |
Labware Height - English | 1.93 in |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 55 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- JARWARE Piggy Bank Jar Lid (82600)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- Qorpak Bottles & Jars