Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, PK24
Mfr # GLC-01109
Zoro # G5078561
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Clarity Transparent
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01109
- Zoro # G5078561
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - Metric | 94 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.7 in |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 39 mm |
Overall Height - Metric | 94 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- Qorpak Labware