Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 38-400, PK48
Mfr # GLA-00843
Zoro # G5864652
product price: $49.89
/pk 48, $1.04/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable Yes
- Labware Screw Closure Size 38-400 mm
- Labware Height - Metric 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00843
- Zoro # G5864652
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.27 in |
Diameter | 42 mm |
Mouth Size | Wide |
Overall Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (454445)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Bottle, 950cc, PK72 (243672)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- BOEKEL SCIENTIFIC Stainless Steel Petri Dish Can Holder, H (1370S)
- Qorpak Bottles & Jars