Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 38-400, PK288
Mfr # GLC-01486
Zoro # G6033282
product price: $424.99
/pk 288, $1.48/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01486
- Zoro # G6033282
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 42 mm |
Labware Height - English | 3.27 in |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 83 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- TRICORBRAUN 50 Ml Glass Boston Round, Round, Flint, 18Mm Spec Finish Euro Dropper Bottle (600122)
- Qorpak Bottles & Jars