Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 38-400, PK288
Mfr # GLC-01483
Zoro # G5909066
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Labware Closure Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01483
- Zoro # G5909066
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Diameter | 42 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.27 in |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 83 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR636)
- GLOBE SCIENTIFIC Transfer Pipette, 1.3mL, 51mm L, PK500 (134010)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- MICRO ESSENTIAL Single Roll Insta-Chek Test Paper Dispen (93)
- Qorpak Bottles & Jars