Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 38-400, PK288
Mfr # GLC-01478
Zoro # G6005781
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable Yes
- Bottle/Jar Type Sampling
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01478
- Zoro # G6005781
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Screw Closure Size | 38-400 mm |
Diameter | 42 mm |
Labware Height - Metric | 83 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 3.27 in |
Body Diameter - Metric | 42 mm |
Overall Height - Metric | 83 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- AMSCOPE Simple Stain Kit of Three Chemicals for Preparing Microscope Slides (SK-3E)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- Qorpak Labware