Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 38-400, PK288
Mfr # GLC-01470
Zoro # G6013226
product price: $610.99
/pk 288, $2.12/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Labware Capacity - English 2 oz
- Labware Height - Metric 83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01470
- Zoro # G6013226
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Height - Metric | 83 mm |
Diameter | 42 mm |
Labware Height - English | 3.27 in |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 42 mm |
Overall Height - Metric | 83 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 60 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- LOVIBOND Sulfate, LR Mini Kit (414320)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- Qorpak Labware