Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 28-400, PK48
Mfr # GLA-00827
Zoro # G5972906
product price: $50.25
/pk 48, $1.05/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Autoclavable Yes
- Width 37mm
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00827
- Zoro # G5972906
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Width - Metric | 37 mm |
Diameter | 37 mm |
Labware Depth - Metric | 37 mm |
Labware Height - Metric | 86 mm |
Labware Height - English | 3.39 in |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Body Diameter - Metric | 37 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Slide Preparation Kit Including Slides, Stains (SP-14)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- SP SCIENCEWARE White, Wash Bottle 16 oz., 4 Pack (F11816-0015)
- Qorpak Labware