Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 28-400, PK240
Mfr # GLC-01297
Zoro # G5937522
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Width 37mm
- Autoclavable No
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01297
- Zoro # G5937522
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Depth - Metric | 37 mm |
Labware Height - Metric | 86 mm |
Labware Width - Metric | 37 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Labware Height - English | 3.39 in |
Diameter | 37 mm |
Body Diameter - Metric | 37 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- LAMOTTE Reagent Refill, Water Hardness (R-4482-LI-01)
- QORPAK Bottle, Safety Coated, 84 Oz, Packer, PK12 (GLC-05942)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- Qorpak Labware