Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 28-400, PK240
Mfr # GLC-01291
Zoro # G6001511
product price: $332.99
/pk 240, $1.39/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Autoclavable No
- Width 37mm
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01291
- Zoro # G6001511
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Height - English | 3.39 in |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 37 mm |
Labware Depth - Metric | 37 mm |
Labware Height - Metric | 86 mm |
Labware Width - Metric | 37 mm |
Body Diameter - Metric | 37 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300250)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV4)
- Qorpak Bottles & Jars