Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 28-400, PK240
Mfr # GLC-01283
Zoro # G5887761
product price: $416.99
/pk 240, $1.74/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Width 37mm
- Autoclavable No
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01283
- Zoro # G5887761
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Height - English | 3.39 in |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Labware Width - Metric | 37 mm |
Labware Depth - Metric | 37 mm |
Labware Height - Metric | 86 mm |
Diameter | 37 mm |
Body Diameter - Metric | 37 mm |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weighing Dish, Capacity 50mL, Silver, PK100 (HS14521C)
- KLEENGUARD Dispos Covall Liq Parti Protect Hood WHT 3X 25/Cs (38942)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- LOVIBOND Serial Connection to Computer, MC500 (214030)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- Qorpak Labware