Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 24-410, PK900
Mfr # PLA-03208
Zoro # G5932683
product price: $283.99
/pk 900, $0.32/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 92mm
- Autoclavable No
- Labware Height - English 3.62 in
- Diameter 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03208
- Zoro # G5932683
- Country of Origin Canada
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Height - English | 3.62 in |
Diameter | 34 mm |
Screw Closure Size | 24-410 mm |
Labware Height - Metric | 92 mm |
Labware Screw Closure Size | 24-410 mm |
Overall Height - Metric | 93 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Body Diameter - Metric | 29 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 29 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 93 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 24-410 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Glass Bottle, 1000mL, Amber, PK12 (239524)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0002)
- Qorpak Labware