Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 24-410, PK48
Mfr # PLC-03386
Zoro # G5924536
product price: $59.75
/pk 48, $1.24/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 92mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03386
- Zoro # G5924536
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 92mm |
Labware Height - English | 3.62 in |
Labware Screw Closure Size | 24-410 mm |
Screw Closure Size | 24-410 mm |
Diameter | 34 mm |
Labware Height - Metric | 92 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 29 mm |
Minimum Screw Closure Size | 24 mm |
Overall Height - Metric | 93 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 29 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 93 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-410 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- FLOMEC Watermeter (TM15NQ9GMB)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- Qorpak Labware