Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 20-400, PK288
Mfr # GLA-00807
Zoro # G5901296
product price: $212.99
/pk 288, $0.74/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 60 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLA-00807
- Zoro # G5901296
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Diameter | 39 mm |
Labware Height - Metric | 94 mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- OHAUS pH Pen, Single Line LCD (ST10)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- Qorpak Bottles & Jars