Shop All Bottles & Jars
Qorpak
Bottle, 2 oz, 20-400, PK24
Mfr # GLC-01918
Zoro # G5895617
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Height - English 3.7 in
- Labware Screw Closure Size 20-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01918
- Zoro # G5895617
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 39 mm |
Mouth Size | Narrow |
Overall Height - Metric | 94 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Qorpak Labware