Shop All Bottles & Jars
Qorpak
Bottle, 160mL, PK400
Mfr # PLC-03494
Zoro # G2161665
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$292.99
Free 30-Day Returns
Key Features
- Capacity 160mL
- Height 102mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Bottle/Jar Shape Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03494
- Zoro # G2161665
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Labware Height - Metric | 102 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 4.02 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 56 mm |
Body Diameter - Metric | 56 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Depth - Metric | 42 mm |
Overall Width - Metric | 56 mm |
Overall Height - Metric | 102 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 160 mL, Capacity - English 5.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35278)
- VEE GEE Sibata Glass Beaker, 200mL, PK10 (10020-200A)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- QORPAK Bottle, Wide Mouth, 4 Oz, Glass, PK24 (GLC-01738)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- BERRY PLASTICS Berry Plastics 626134 3Mil Clear Polyethylene Consumer Sheeting; 10 x 25 ft (733162)
- Qorpak Bottles & Jars