Shop All Bottles & Jars
Qorpak
Bottle, 160mL, 38-400, PK48
Mfr # PLC-03495
Zoro # G5868177
product price: $61.19
/pk 48, $1.27/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 160mL
- Height 102mm
- Autoclavable No
- Labware Body Material HDPE
- Diameter 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03495
- Zoro # G5868177
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 102mm |
Diameter | 56 mm |
Labware Height - Metric | 102 mm |
Labware Screw Closure Size | 38-400 mm |
Screw Closure Size | 38-400 mm |
Labware Height - English | 4.02 in |
Body Diameter - Metric | 56 mm |
Overall Width - Metric | 56 mm |
Overall Depth - Metric | 42 mm |
Overall Height - Metric | 102 mm |
Minimum Screw Closure Size | 38 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 56 mm, Bottle Type Sampling, Capacity - Metric 160 mL, Capacity - English 5.5 fl oz, Overall Height - Metric 102 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 150mL, PK12 (5YGZ1)
- CHEMTRONICS Swab, 2 7/8 in L, 3/32 in Dia, PK50 (CF4050)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, Wide Mouth, 4 Oz, Square, Glass, PK24 (GLC-01316)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- Qorpak Bottles & Jars